Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

MSDS Cabinet, 26-1/2 In. W, 5 In. D

  • Item # 5RE45
  • Mfr. Model # RK623E
  • Catalog Page # N/A
  • UNSPSC # 55121704
MSDS Cabinet,26-1/2 In. W,5 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Right-To-Know Cabint, 13-1/4inWx12-1/8inH
DISPLAY SPECIALISTS CORPORATION
Right-To-Know Cabint, 13-1/4inWx12-1/8inH
Item# 45EM24
View Product

Product Details

Right-to-Know (RTK) Document Centers and MSDS
Comply with OSHA requirements by keeping important Material Safety Data Sheets (MSDS) easily accessible.
Steel MSDS Cabinet
Yellow powder-coated cabinet holds 2 MSDS binders and 25 RTK training booklets (both

View More

Technical Specs

  • Item Right-To-Know Cabinet
  • Mounting Type Wall
  • Language English
  • Legend MSDS Information Center
  • Legend Color Black
  • Background Color Yellow
  • Material 20 Gauge Steel
  • Portable No
  • Includes (2) 2-1/2" Dia. MSDS Binders, (25) RTK Training Booklets, (1) Binder Insert
  • Height 22-1/2"
  • Width 26-1/2"
  • Depth 5"
  • No. of Binders Included 2
  • Binder Holder Type Cabinet
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.