Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

Lockout/Tagout Center, Filled, Electrical/Valve Lockout, 17-1/8" x 13-1/2"

  • Item# 3WPN8
  • Mfr. Model# LC139E
  • Catalog Page# 2385
  • UNSPSC# 46171511
Lockout/Tagout Center, Filled, Electrical/Valve Lockout, 17-1/8" x 13-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $714.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, molded plastic station helps protect devices from the elements. Three shelves allow you to organize supplies. Locking hasp can accept a padlock to help limit access, padlock not included.

View More

Technical Specs

  • Item Lockout/Tagout Center
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 97
  • Number of Padlocks Included 0
  • Height 17-1/8"
  • Width 13-1/2"
  • Depth 9"
  • Legend Safety Lockout/Tagout Center
  • Color Red/White
  • Includes (3) Universal Circuit Breaker Lockouts, (2) Universal Wall Switch Lockouts, (2) Plug Lockouts, (2) Colored Valve Covers, (1) Ball Valve Lockout, (25) "Do Not Operate" Vinyl Tags, (6) Hasps (50) Nylon Cable Ties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.