Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PRINZING

Lockout Station, Unfilled, 21" x 14"

  • Item # 3WPN6
  • My Part #
  • Mfr. Model # 4505-LS
  • Catalog Page # 1949
  • UNSPSC # 46171511
Lockout Station, Unfilled, 21" x 14" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable, molded plastic station helps protect devices from the elements. Three shelves allow you to organize supplies. Locking hasp can accept a padlock to help limit access, padlock not included.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 21"
  • Width 14"
  • Depth 9-1/2"
  • Color Black/Yellow
  • Material Plastic
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Includes (3) Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products