Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
PRINCETON TEC

LED Spotlight, Plastic, Maximum Lumens Output: 550, Yellow, 5.00"

  • Item # 38RV50
  • My Part #
  • Mfr. Model # SPOT-NY
  • Catalog Page # 530
  • UNSPSC # 39111702
LED Spotlight, Plastic, Maximum Lumens Output: 550, Yellow, 5.00" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Princeton TecĀ® LED spotlight has a pistol grip with trigger switch for easy activation, even with gloved hands: half trigger pull provides momentary activation; a full trigger pull for constant. Lock out function prevents accidental activation and battery drain. Neon color is highly visible.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Light Technology LED
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Lumens 550
  • Lumens Range 450 to 750
  • Maximum Lumens Output 550
  • Run Time on High Setting 24 hr.
  • Lamp Life 10,000 hr.
  • Length 5.00"
  • Body Dia. 2.75"
  • Flashlight Body Material Plastic
  • Body Color Yellow
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 24 hr.
  • Switch Type Trigger
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Lens Material Polycarbonate
  • Beam Distance 200m
  • Weight with Batteries 1.43 lb.
  • Includes Lanyard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.