Skip Content

ST
PRINCETON TEC

LED Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 350, Orange

  • Item # 3KKW5
  • My Part #
  • Mfr. Model # APX-OR
  • Catalog Page # 544
  • UNSPSC # 46181706
Industrial Headlamp,LED,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 2
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Lumens Range 250 to 449
  • Maximum Lumens Output 350
  • Run Time on High Setting 90 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Orange
  • Flashlight Body Material Plastic
  • Special Light Output Mode Strobe
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 90/150 hr.
  • Lamp Life 10,000 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 9.92 oz.
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 2.50"
  • Beam Distance 125/30m
  • Water Penetration Rating IPX7
  • Drop Rating 2.0m
  • Safety Rating Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G
  • Standards UL
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.