Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PRINCETON TEC

Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 205, Black

  • Item # 19YH49
  • Mfr. Model # VIZZ-IND
  • Catalog Page # 544
  • UNSPSC # 39111702
Headlamp, Plastic, 10,000 hr. Lamp Life, Maximum Lumens Output: 205, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Princeton Tec® LED industrial headlamp is a popular headlamp for general outdoor use. Four ultra bright LEDs illuminate the darkest conditions with a wide flood beam. O-ring seal for waterproof durability. Features low-battery indicator and molded battery tray.

View More

Technical Specs

  • Item Headlamp
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable No
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Lumens 205
  • Lumens Range 100 to 249
  • Maximum Lumens Output 205
  • Run Time on High Setting 110 hr.
  • Light Output Modes High / Medium / Low
  • Body Color Black
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 110/150 hr.
  • Lamp Life 10,000 hr.
  • Flashlight Beam Type Fixed
  • Weight with Batteries 3.20 oz.
  • Switch Type Push Button
  • Mounting Type Strap
  • Body Dia. 2.50"
  • Beam Distance 95/35m
  • Water Penetration Rating IPX7
  • Drop Rating 2.0m
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.