Navigation Menu New

Access My Account, Order History, Lists and more here.

436C48 U 9049 UNSPSC # 31162801

Brass Pull Handle with Brass Plated Finish, Gold; Hardware Not Included

  • Item # 436C48
  • Mfr. Model # U 9049
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Brass Pull Handle with Brass Plated Finish, Gold; Hardware Not Included

  • Item # 436C48
  • Mfr. Model # U 9049
  • UNSPSC # 31162801
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Pull Handle
  • Load Rated (Y/N) N
  • Mounting Type Screw
  • Material Brass
  • Finish Brass Plated
  • Mounting Hole Center to Center 3 in
  • Inner Mounting Hole Ctr. to Ctr. 10 1/8 in
  • Outer Mounting Hole Ctr. to Ctr. 4 43/64 in
  • Vert. Mounting Hole Ctr. to Ctr. 1 in
  • Projection 9/16 in
  • Grip Dia. 1 1/8 in
  • Grip Thickness 9/16 in
  • Screw Size 1 in
  • Overall Length 9/16 in
  • Overall Width 1 1/2 in
  • Thread Depth 1 in
  • Degree Offset 0 Degrees
  • Color Gold
  • Grip Height 9/16 in
  • Grip Length 1 9/16 in
  • Handle Stop 90 Degrees
  • Hardware Not Included
Back to Top