Navigation Menu New

Access My Account, Order History, Lists and more here.

46V186 MSPG-GR000004 UNSPSC # 39111808

Tap image to zoom.

Roll over image to zoom.

Security Return Air Grille, Perforated Face, White, 12 in Max. Duct Height (In.)

  • Item # 46V186
  • Mfr. Model # MSPG-GR000004
  • UNSPSC # 39111808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Grilles and Diffusers

• White powder-coated finish
Security Grilles, Perforated Face
Maximum security grilles feature an impregnable barrier to ductwork behind the grille. Face plate has 3/16" (5) hot-rolled steel with 5/16" (8) dia. holes staggered 60° on 7/16" (11) centers.

Technical Specs

  • Item Security Return Air Grille
  • Type Perforated Face
  • Grille/Register Item Security Return Air Grille
  • Overall Height (In.) 12 in
  • Overall Width (In.) 12 in
  • Depth (In.) 12.1875 in
  • Max. Duct Height (In.) 12 in
  • Max. Duct Width (In.) 12 in
  • Air Flow (CFM) 900
  • Finish White
  • Construction Steel
  • Features 12 in Sleeve
  • Manufacturers Warranty Length 1 yr
  • Includes 4 Sided Angle Frame

Grilles and Diffusers

• White powder-coated finish
Security Grilles, Perforated Face
Maximum security grilles feature an impregnable barrier to ductwork behind the grille. Face plate has 3/16" (5) hot-rolled steel with 5/16" (8) dia. holes staggered 60° on 7/16" (11) centers.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top