Skip Content

TP
PRICE

Risk Resistant Return Air Grille,8x8

  • Item # 46V198
  • My Part #
  • Mfr. Model # MSRRP
  • Catalog Page # N/A
  • UNSPSC # 39111808
Risk Resistant Return Air Grille,8x8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grilles and Diffusers

• White powder-coated finish
Security Grilles, Risk-Resistant
Designed with ultra-small holes in a perforated face to inhibit the threading of hanging devices by an inmate. Also reduces the chance of contraband storage in the secured area.

View More

Technical Specs

  • Item Risk Resistant Return Air Grille
  • Type Risk Resistant
  • Grille/Register Item Risk Resistant Return Air Grille
  • Overall Height (In.) 8
  • Overall Width (In.) 8
  • Depth (In.) 12-3/16
  • Max. Duct Height (In.) 8
  • Max. Duct Width (In.) 8
  • Air Flow (CFM) 338
  • Finish White
  • Construction Steel
  • Features 12" Sleeve
  • Manufacturers Warranty Length 1 yr.
  • Includes 4 Sided Angle Frame
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.