Navigation Menu New

Access My Account, Order History, Lists and more here.

46V220 SPD-GR000037 UNSPSC # 40101505

Tap image to zoom.

Roll over image to zoom.

Ceiling Diffuser, Square Plaque, 6 in Diffuser Duct Size, Square, 3 1/2 in Depth, White

  • Item # 46V220
  • Mfr. Model # SPD-GR000037
  • UNSPSC # 40101505
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Features 360° horizontal air pattern even at low air volumes, making it a good choice for VAV applications. Ideal for use in T-bar lay-in or surface-mount applications. Designed with clean, unobtrusive face.

Technical Specs

  • Item Ceiling Diffuser
  • Diffuser Item Ceiling Diffuser
  • Diffuser Shape Square
  • Diffuser Face Type Square Plaque
  • Diffuser Duct Size 6 in
  • Material Steel
  • Diffuser Color White
  • Diffuser Finish Powder Coated
  • Air Diffusion Pattern 360 Degrees
  • Insulation None
  • Width 24 in
  • Depth 3 1/2 in
  • Height 24 in
  • Diffuser Adjustable No

Features 360° horizontal air pattern even at low air volumes, making it a good choice for VAV applications. Ideal for use in T-bar lay-in or surface-mount applications. Designed with clean, unobtrusive face.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top