Skip Content
TP
PRICE

Ceiling Diffuser, 10" Duct Size

  • Item # 46V207
  • Mfr. Model # MSRRCD
  • Catalog Page # N/A
  • UNSPSC # 40101505
Ceiling Diffuser,10" Duct Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $603.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grilles and Diffusers

• White powder-coated finish
Security Ceiling Diffusers, Risk-Resistant
Feature an injury inhibiting core which uses a W-shaped blade. Impede efforts to threading while providing effective air distribution in a variety of blower patterns.

View More

Technical Specs

  • Item Risk Resistant Ceiling Diffuser
  • Diffuser Item Risk Resistant Ceiling Diffuser
  • Diffuser Shape Square
  • Diffuser Face Type 4-Way
  • Diffuser Duct Size 10"
  • Material Steel
  • Diffuser Color White
  • Diffuser Finish Powder Coated
  • Insulation None
  • Width 13-1/4"
  • Depth 4-7/16"
  • Height 13-1/4"
  • Diffuser Adjustable No
  • Includes 4 Sided Angle Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.