Skip Content

DV
PRESTONE

Windshield Washer,1 gal. Size,Bottle

  • Item # 49XW74
  • My Part #
  • Mfr. Model # AS259
  • Catalog Page # N/A
  • UNSPSC # 47131828
Windshield Washer,1 gal. Size,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Windshield Washer/De-Bug
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type All Season
  • Size 1 gal.
  • Size/Net Weight 8.0 lb.
  • Color Clear Yellow
  • Container Type Bottle
  • Appearance Clear Yellow Liquid
  • pH 11.4
  • Boiling Point (F) 186 Degrees
  • Freezing Point (F) -12 Degrees
  • Flash Point (F) 103 Degrees
  • Pour Point (F) -27 Degrees
  • Specific Gravity 0.96
  • VOC Content 35%
  • For Use With Automobiles
  • Application Vehicle Windshield
  • pH Value 11.4
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms