Skip Content

NC
PRESTONE

Windshield Washer,55 gal. Size,Drum

  • Item # 49XW66
  • My Part #
  • Mfr. Model # AS658-55
  • Catalog Page # N/A
  • UNSPSC # 47131828
Windshield Washer,55 gal. Size,Drum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $247.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 550.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Windshield Washer/De-Bug/De-Icer/Water Repellent
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type All Season
  • Size 55 gal.
  • Size/Net Weight 432.6 lb.
  • Color Clear Green
  • Container Type Drum
  • Appearance Clear Green Liquid
  • pH 11
  • Boiling Point (F) 177 Degrees
  • Freezing Point (F) -28 Degrees
  • Flash Point (F) 90 Degrees
  • Pour Point (F) -27 Degrees
  • Specific Gravity 0.94
  • VOC Content 35%
  • For Use With Automobiles
  • Application Vehicle Windshield
  • pH Value 11
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item has been restricted from sale in the following states: CA, and TX.

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.