Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
PRESTONE

Windshield Washer,1 gal. Size,Bottle

  • Item # 49XW62
  • My Part #
  • Mfr. Model # AS250
  • Catalog Page # N/A
  • UNSPSC # 47131828
Windshield Washer,1 gal. Size,Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Windshield Washer/De-Icer
  • Washer Fluid Sub-Category Pre-Mixed Ready To Use
  • Washer Fluid Type All Season
  • Size 1 gal.
  • Size/Net Weight 7.8 lb.
  • Color Yellow
  • Container Type Bottle
  • Appearance Clear Yellow Liquid
  • pH 5
  • Boiling Point (F) 178 Degrees
  • Freezing Point (F) -27 Degrees
  • Flash Point (F) 90 Degrees
  • Pour Point (F) -27 Degrees
  • Specific Gravity 0.94
  • VOC Content 35%
  • For Use With Automobiles
  • Application Vehicle Windshield
  • pH Value 5
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA, and TX.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.