Skip Content

NC
PRESTONE

Antifreeze Coolant,55 gal.,50/50

  • Item # 48RD34
  • My Part #
  • Mfr. Model # AFC11100-55
  • Catalog Page # 902
  • UNSPSC # 25174004
Antifreeze Coolant,55 gal.,50/50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $564.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 560.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Prestone Command® Heavy-Duty Extended Life Antifreeze/Coolant (ELC) is intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. It is designed to help protect hard-working engines in demanding conditions for a service life up to 600,000 miles or 12,000 hours, when an extender is added at 300,000 mi./6000 hr. (Mfr. model HD300 extender sold separately.) The ready-to-use 50/50 formulation is convenient for topping off.
This Command® antifreeze/coolant is formulated to help protect engines and cooling systems on heavy-duty, on- and off-road vehicles in tough settings and environments, including extreme cold and heat. The heavy-duty cooling system formula is a proprietary blend with premium, long-lasting inhibitors.

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Ready-to-Use
  • Size 55 gal.
  • Size/Net Weight 555 lbs.
  • Color Red
  • Container Type Drum
  • Appearance Liquid
  • pH 8.7
  • Dilution Ratio Pre-Diluted
  • Boiling Point (F) 226 Degrees
  • Freezing Point (F) -34 Degrees
  • Flash Point (F) 220
  • Specific Gravity 1.071
  • For Use With Caterpillar, Detroit Diesel, Cummins, Thero King, Link Belt
  • Application Intended for use with any NOAT (nitrited organic acid technology) formula, heavy-duty ELC in diesel-powered commercial vehicle engines or stationary engines, with aluminum and other engine metals. Offers protection in demanding conditions for a service life up to 600,000 miles or 12,000 hours, when an extender is added at 300,000 mi./6000 hr. (Mfr. model HD300 extender sold separately.) NOAT formula
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.