Navigation Menu New

Access My Account, Order History, Lists and more here.

16Z196 900-TSA LOCK NANUK UNSPSC # 46171501

Tap image to zoom.

Roll over image to zoom.

Luggage Padlocks, Single Preset, Side Dial Location, Horizontal Shackle Clearance 3/8 in

  • Item # 16Z196
  • Mfr. Model # 900-TSA LOCK NANUK
  • UNSPSC # 46171501
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Luggage padlocks secure access to personal property in luggage, briefcases, and travel bags. They open by turning a scrolling mechanism to the correct combination, and they don't require users to keep track of a key.

Technical Specs

  • Item Luggage Padlocks
  • Lock Body Material Zinc Die-Cast
  • Lock Body Color Black
  • Lock Body Shape Rectangular
  • Body Height 1 in
  • Body Width 1/4 in
  • Body Thickness 1/2 in
  • Security Level General Security
  • Weather Resistant No
  • Lock Brand PRESTOLOCK
  • Control Key Included No
  • Shackle Type Standard Shackle
  • Shackle Material Hardened Steel
  • Shackle Shape Rounded
  • Shackle Diameter 1/4 in
  • Dial Color Black
  • Dial Location Side
  • Combination Padlock Type Luggage Padlocks
  • Combination Type Single Preset
  • Number of Digits Three Numbers
  • Number of Bumpers 0
  • Combination Style Scrolling
  • Includes Lock Cover No
  • TSA Approved TSA Approved
  • Vertical Shackle Clearance 1 1/2 in
  • Horizontal Shackle Clearance 3/8 in
  • Number of Locks in Pack 1

Luggage padlocks secure access to personal property in luggage, briefcases, and travel bags. They open by turning a scrolling mechanism to the correct combination, and they don't require users to keep track of a key.

Back to Top