Skip Content

 

Manual Stackers

30 products found with these common attributes:
  • Item Stacker
Narrow your results by
Brand
Please Select
Load Capacity
Please Select
Lift Mobility
Please Select
Invertible Forks
Please Select
Lifting Height Max.
Please Select
Lifting Height Min.
Please Select
Lift Base Style
Please Select
Lift Voltage
Please Select
Overall Height
Please Select
Overall Width
Please Select
Overall Length
Please Select
Base Legs Inside Dim.
Please Select
Base Legs Outside Dim.
Please Select
Lift Mechanism
Please Select
Lift Control
Please Select
Frame Material
Please Select
Fork Length
Please Select
Load Center
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Load Capacity
Lift Mobility
Invertible Forks
Lifting Height Max.
Lifting Height Min.
Lift Base Style
Lift Voltage
Overall Height
Overall Width
Overall Length
Base Legs Inside Dim.
Base Legs Outside Dim.
Lift Mechanism
Lift Control
Frame Material
Fork Length
Load Center
Price
Qty
Please use Qty box to add item(s) to cart.
Manual Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 50
M452
1000 lb.
Manual Lift, Manual Push
Yes
50"
3-1/4"
Fixed Straddle
66"
32"
49"
26"
33"
Hydraulic
Foot Pump
Steel
30"
18"

$1,652.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,652.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 50"
  • Lifting Height Min. 3-1/4"
  • Lift Base Style Fixed Straddle
  • Overall Height 66"
  • Overall Width 32"
  • Overall Length 49"
  • Base Legs Inside Dim. 26"
  • Base Legs Outside Dim. 33"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 30"
  • Load Center 18"
Manual Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 56
2MPT8
1000 lb.
Manual Lift, Manual Push
No
56"
1"
Fixed Straddle
72"
32"
47"
26"
30"
Hydraulic
Foot Pump
Steel
30"
16"

$1,060.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,060.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 56"
  • Lifting Height Min. 1"
  • Lift Base Style Fixed Straddle
  • Overall Height 72"
  • Overall Width 32"
  • Overall Length 47"
  • Base Legs Inside Dim. 26"
  • Base Legs Outside Dim. 30"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 30"
  • Load Center 16"
Manual Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 64
2MPT9
1000 lb.
Manual Lift, Manual Push
No
64"
1"
Fixed Straddle
80"
32"
47"
26"
30"
Hydraulic
Foot Pump
Steel
30"
16"

$953.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $953.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 64"
  • Lifting Height Min. 1"
  • Lift Base Style Fixed Straddle
  • Overall Height 80"
  • Overall Width 32"
  • Overall Length 47"
  • Base Legs Inside Dim. 26"
  • Base Legs Outside Dim. 30"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 30"
  • Load Center 16"
Manual Lift, Manual Push Stacker, 1000 lb. Load Capacity, Lifting Height Max. 76
2MPU1
1000 lb.
Manual Lift, Manual Push
No
76"
1"
Fixed Straddle
92"
32"
47"
26"
30"
Hydraulic
Foot Pump
Steel
30"
16"

$983.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $983.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 1000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 76"
  • Lifting Height Min. 1"
  • Lift Base Style Fixed Straddle
  • Overall Height 92"
  • Overall Width 32"
  • Overall Length 47"
  • Base Legs Inside Dim. 26"
  • Base Legs Outside Dim. 30"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 30"
  • Load Center 16"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 118
4VMF1
2000 lb.
Manual Lift, Manual Push
No
118"
2-3/4"
Adjustable Straddle
79-1/2"
43" to 54"
56"
36" to 48"
43" to 54"
Hydraulic
Foot Pump
Polyurethane
36"
20"

$1,629.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,629.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 118"
  • Lifting Height Min. 2-3/4"
  • Lift Base Style Adjustable Straddle
  • Overall Height 79-1/2"
  • Overall Width 43" to 54"
  • Overall Length 56"
  • Base Legs Inside Dim. 36" to 48"
  • Base Legs Outside Dim. 43" to 54"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Polyurethane
  • Fork Length 36"
  • Load Center 20"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 118
4VME3
2000 lb.
Manual Lift, Manual Push
No
118"
3-5/16"
Fixed Straddle
82"
28-1/2"
63"
14 3/8"
24-39/64"
Hydraulic
Foot Pump
Polyurethane
43"
24"

$1,392.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,392.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 118"
  • Lifting Height Min. 3-5/16"
  • Lift Base Style Fixed Straddle
  • Overall Height 82"
  • Overall Width 28-1/2"
  • Overall Length 63"
  • Base Legs Inside Dim. 14 3/8"
  • Base Legs Outside Dim. 24-39/64"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Polyurethane
  • Fork Length 43"
  • Load Center 24"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 63
4VME8
2000 lb.
Manual Lift, Manual Push
No
63"
2-3/4"
Adjustable Straddle
79-1/2"
43" to 54"
56"
36" to 48"
43" to 54"
Hydraulic
Foot Pump
Polyurethane
36"
20"

$1,277.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,277.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 63"
  • Lifting Height Min. 2-3/4"
  • Lift Base Style Adjustable Straddle
  • Overall Height 79-1/2"
  • Overall Width 43" to 54"
  • Overall Length 56"
  • Base Legs Inside Dim. 36" to 48"
  • Base Legs Outside Dim. 43" to 54"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Polyurethane
  • Fork Length 36"
  • Load Center 20"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 63
4VMD9
2000 lb.
Manual Lift, Manual Push
No
63"
3-5/16"
Fixed Straddle
80"
28-1/2"
63"
14 3/8"
24-39/64"
Hydraulic
Foot Pump
Steel
43"
24"

$1,028.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,028.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 63"
  • Lifting Height Min. 3-5/16"
  • Lift Base Style Fixed Straddle
  • Overall Height 80"
  • Overall Width 28-1/2"
  • Overall Length 63"
  • Base Legs Inside Dim. 14 3/8"
  • Base Legs Outside Dim. 24-39/64"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 43"
  • Load Center 24"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 98
4VME9
2000 lb.
Manual Lift, Manual Push
No
98"
2-3/4"
Adjustable Straddle
69-3/4"
43" to 54"
56"
36" to 48"
43" to 54"
Hydraulic
Foot Pump
Polyurethane
36"
20"

$1,477.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,477.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 98"
  • Lifting Height Min. 2-3/4"
  • Lift Base Style Adjustable Straddle
  • Overall Height 69-3/4"
  • Overall Width 43" to 54"
  • Overall Length 56"
  • Base Legs Inside Dim. 36" to 48"
  • Base Legs Outside Dim. 43" to 54"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Polyurethane
  • Fork Length 36"
  • Load Center 20"
Manual Lift, Manual Push Stacker, 2000 lb. Load Capacity, Lifting Height Max. 98
4VME2
2000 lb.
Manual Lift, Manual Push
No
98"
3-5/16"
Fixed Straddle
72"
28-1/2"
63"
14 3/8"
24-39/64"
Hydraulic
Foot Pump
Steel
43"
24"

$1,224.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,224.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 98"
  • Lifting Height Min. 3-5/16"
  • Lift Base Style Fixed Straddle
  • Overall Height 72"
  • Overall Width 28-1/2"
  • Overall Length 63"
  • Base Legs Inside Dim. 14 3/8"
  • Base Legs Outside Dim. 24-39/64"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 43"
  • Load Center 24"
Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 62
S22-62
2200 lb.
Electric Lift, Electric Push
No
62"
1"
Adjustable Straddle
24VDC
76-1/2"
50"
61-51/64"
38" to 50"
46" to 58"
Hydraulic
Hand Lever
Steel
42"
24"

$6,232.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6,232.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 2200 lb.
  • Lift Mobility Electric Lift, Electric Push
  • Invertible Forks No
  • Lifting Height Max. 62"
  • Lifting Height Min. 1"
  • Lift Base Style Adjustable Straddle
  • Lift Voltage 24VDC
  • Overall Height 76-1/2"
  • Overall Width 50"
  • Overall Length 61-51/64"
  • Base Legs Inside Dim. 38" to 50"
  • Base Legs Outside Dim. 46" to 58"
  • Lift Mechanism Hydraulic
  • Lift Control Hand Lever
  • Frame Material Steel
  • Fork Length 42"
  • Load Center 24"
Manual Lift, Manual Push Stacker, 3000 lb. Load Capacity, Lifting Height Max. 63
4VME1
3000 lb.
Manual Lift, Manual Push
No
63"
3-5/16"
Fixed Straddle
80"
28-1/2"
63"
14 3/8"
24-39/64"
Hydraulic
Foot Pump
Steel
43"
24"

$1,115.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,115.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 3000 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 63"
  • Lifting Height Min. 3-5/16"
  • Lift Base Style Fixed Straddle
  • Overall Height 80"
  • Overall Width 28-1/2"
  • Overall Length 63"
  • Base Legs Inside Dim. 14 3/8"
  • Base Legs Outside Dim. 24-39/64"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 43"
  • Load Center 24"
Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 140
GL-10 STR
350 lb.
Manual Lift, Manual Push
Yes
140"
2"
Fixed Straddle
78-1/2"
28-3/4" to 43-1/2"
43"
21-1/4" to 36"
28-3/4" to 43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$2,131.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,131.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 140"
  • Lifting Height Min. 2"
  • Lift Base Style Fixed Straddle
  • Overall Height 78-1/2"
  • Overall Width 28-3/4" to 43-1/2"
  • Overall Length 43"
  • Base Legs Inside Dim. 21-1/4" to 36"
  • Base Legs Outside Dim. 28-3/4" to 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 140
GL-10 CWB
350 lb.
Manual Lift, Manual Push
Yes
140"
3-1/2"
Counterbalanced
78-1/2"
43-1/2"
28-1/2"
36"
43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$2,776.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,776.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 140"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Counterbalanced
  • Overall Height 78-1/2"
  • Overall Width 43-1/2"
  • Overall Length 28-1/2"
  • Base Legs Inside Dim. 36"
  • Base Legs Outside Dim. 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 142
11N198
350 lb.
Manual Lift, Manual Push
Yes
142"
2"
Adjustable Straddle
79-3/4"
29"
43"
22" to 36-1/2"
28-1/2" to 43-1/4"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,650.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,650.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 142"
  • Lifting Height Min. 2"
  • Lift Base Style Adjustable Straddle
  • Overall Height 79-3/4"
  • Overall Width 29"
  • Overall Length 43"
  • Base Legs Inside Dim. 22" to 36-1/2"
  • Base Legs Outside Dim. 28-1/2" to 43-1/4"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 142
11N204
350 lb.
Manual Lift, Manual Push
Yes
142"
2"
Counterbalanced
79-3/4"
29"
46"
23" to 37-1/2"
28" to 42-1/2"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$2,275.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,275.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 142"
  • Lifting Height Min. 2"
  • Lift Base Style Counterbalanced
  • Overall Height 79-3/4"
  • Overall Width 29"
  • Overall Length 46"
  • Base Legs Inside Dim. 23" to 37-1/2"
  • Base Legs Outside Dim. 28" to 42-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 350 lb. Load Capacity, Lifting Height Max. 165-1/2
GL-12 STR
350 lb.
Manual Lift, Manual Push
Yes
165-1/2"
3-1/2"
Fixed Straddle
91"
28-3/4" to 43-1/2"
43"
21-1/4" to 36"
28-3/4" to 43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$2,325.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,325.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 350 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 165-1/2"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 91"
  • Overall Width 28-3/4" to 43-1/2"
  • Overall Length 43"
  • Base Legs Inside Dim. 21-1/4" to 36"
  • Base Legs Outside Dim. 28-3/4" to 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120
11N199
400 lb.
Manual Lift, Manual Push
Yes
120"
2"
Adjustable Straddle
67"
29"
43"
22" to 36-1/2"
28-1/2" to 43-1/4"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,666.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,666.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120"
  • Lifting Height Min. 2"
  • Lift Base Style Adjustable Straddle
  • Overall Height 67"
  • Overall Width 29"
  • Overall Length 43"
  • Base Legs Inside Dim. 22" to 36-1/2"
  • Base Legs Outside Dim. 28-1/2" to 43-1/4"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120
11N203
400 lb.
Manual Lift, Manual Push
Yes
120"
2"
Counterbalanced
67"
29"
46"
23" to 37-1/2"
28" to 42-1/2"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$2,202.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,202.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120"
  • Lifting Height Min. 2"
  • Lift Base Style Counterbalanced
  • Overall Height 67"
  • Overall Width 29"
  • Overall Length 46"
  • Base Legs Inside Dim. 23" to 37-1/2"
  • Base Legs Outside Dim. 28" to 42-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120
11N196
400 lb.
Manual Lift, Manual Push
Yes
120"
3-1/2"
Fixed Straddle
67"
24"
34-1/2"
13-1/2"
20"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,583.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,583.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67"
  • Overall Width 24"
  • Overall Length 34-1/2"
  • Base Legs Inside Dim. 13-1/2"
  • Base Legs Outside Dim. 20"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120-1/2
GL-8 CWB
400 lb.
Manual Lift, Manual Push
Yes
120-1/2"
3-1/2"
Counterbalanced
67-1/2"
43-1/2"
28-1/2"
36"
43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$2,687.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,687.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120-1/2"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Counterbalanced
  • Overall Height 67-1/2"
  • Overall Width 43-1/2"
  • Overall Length 28-1/2"
  • Base Legs Inside Dim. 36"
  • Base Legs Outside Dim. 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120-1/2
GL-8 STD
400 lb.
Manual Lift, Manual Push
Yes
120-1/2"
3-1/2"
Fixed Straddle
67-1/2"
24-3/4"
34-3/4"
18"
24-3/4"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$1,963.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,963.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120-1/2"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67-1/2"
  • Overall Width 24-3/4"
  • Overall Length 34-3/4"
  • Base Legs Inside Dim. 18"
  • Base Legs Outside Dim. 24-3/4"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 400 lb. Load Capacity, Lifting Height Max. 120-1/2
GL-8 STR
400 lb.
Manual Lift, Manual Push
Yes
120-1/2"
3-1/2"
Fixed Straddle
67-1/2"
28-3/4" to 43-1/2"
43"
21-1/4" to 36"
28-3/4" to 43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$1,940.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,940.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 400 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 120-1/2"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67-1/2"
  • Overall Width 28-3/4" to 43-1/2"
  • Overall Length 43"
  • Base Legs Inside Dim. 21-1/4" to 36"
  • Base Legs Outside Dim. 28-3/4" to 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 70
11N201
500 lb.
Manual Lift, Manual Push
Yes
70"
2"
Adjustable Straddle
67"
29"
43"
22" to 36-1/2"
28-1/2" to 43-1/4"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,481.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,481.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 70"
  • Lifting Height Min. 2"
  • Lift Base Style Adjustable Straddle
  • Overall Height 67"
  • Overall Width 29"
  • Overall Length 43"
  • Base Legs Inside Dim. 22" to 36-1/2"
  • Base Legs Outside Dim. 28-1/2" to 43-1/4"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 70
11N202
500 lb.
Manual Lift, Manual Push
Yes
70"
2"
Counterbalanced
67"
29"
46"
23" to 37-1/2"
28" to 42-1/2"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,938.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,938.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 70"
  • Lifting Height Min. 2"
  • Lift Base Style Counterbalanced
  • Overall Height 67"
  • Overall Width 29"
  • Overall Length 46"
  • Base Legs Inside Dim. 23" to 37-1/2"
  • Base Legs Outside Dim. 28" to 42-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 70
11N197
500 lb.
Manual Lift, Manual Push
Yes
70"
3-1/2"
Fixed Straddle
67"
24"
34-1/2"
13-1/2"
20"
Chain/Cable
Hand Winch
Aluminium Alloy, Steel
22"
10"

$1,489.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,489.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 70"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67"
  • Overall Width 24"
  • Overall Length 34-1/2"
  • Base Legs Inside Dim. 13-1/2"
  • Base Legs Outside Dim. 20"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminium Alloy, Steel
  • Fork Length 22"
  • Load Center 10"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71
GL-4 CWB
500 lb.
Manual Lift, Manual Push
Yes
71"
3-1/2"
Counterbalanced
67-1/2"
43-1/2"
28-1/2"
36"
43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$2,365.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $2,365.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 71"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Counterbalanced
  • Overall Height 67-1/2"
  • Overall Width 43-1/2"
  • Overall Length 28-1/2"
  • Base Legs Inside Dim. 36"
  • Base Legs Outside Dim. 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71
GL-4 STD
500 lb.
Manual Lift, Manual Push
Yes
71"
3-1/2"
Fixed Straddle
67-1/2"
24-3/4"
34-3/4"
18"
24-3/4"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$1,646.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,646.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 71"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67-1/2"
  • Overall Width 24-3/4"
  • Overall Length 34-3/4"
  • Base Legs Inside Dim. 18"
  • Base Legs Outside Dim. 24-3/4"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 500 lb. Load Capacity, Lifting Height Max. 71
GL-4 STR
500 lb.
Manual Lift, Manual Push
Yes
71"
3-1/2"
Fixed Straddle
67-1/2"
28-3/4" to 43-1/2"
43"
21-1/4" to 36"
28-3/4" to 43-1/2"
Chain/Cable
Hand Winch
Aluminum
22-1/2"
12"

$1,722.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $1,722.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 500 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks Yes
  • Lifting Height Max. 71"
  • Lifting Height Min. 3-1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 67-1/2"
  • Overall Width 28-3/4" to 43-1/2"
  • Overall Length 43"
  • Base Legs Inside Dim. 21-1/4" to 36"
  • Base Legs Outside Dim. 28-3/4" to 43-1/2"
  • Lift Mechanism Chain/Cable
  • Lift Control Hand Winch
  • Frame Material Aluminum
  • Fork Length 22-1/2"
  • Load Center 12"
Manual Lift, Manual Push Stacker, 750 lb. Load Capacity, Lifting Height Max. 54
2MPU9
750 lb.
Manual Lift, Manual Push
No
54"
1/2"
Fixed Straddle
60-1/2"
20"
30"
11-3/8"
15-3/8"
Hydraulic
Foot Pump
Steel
18"
10"

$757.00 / each

Enter location to check availability
Catalog Page #  1189 

Web Price $757.00 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Item Stacker
  • Load Capacity 750 lb.
  • Lift Mobility Manual Lift, Manual Push
  • Invertible Forks No
  • Lifting Height Max. 54"
  • Lifting Height Min. 1/2"
  • Lift Base Style Fixed Straddle
  • Overall Height 60-1/2"
  • Overall Width 20"
  • Overall Length 30"
  • Base Legs Inside Dim. 11-3/8"
  • Base Legs Outside Dim. 15-3/8"
  • Lift Mechanism Hydraulic
  • Lift Control Foot Pump
  • Frame Material Steel
  • Fork Length 18"
  • Load Center 10"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms