Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRESTO LIFTS

Stacker, 3000 lb., Fork Width 4", Fork Length 42", Lifting Height Max. 125"

  • Item# 13Z505
  • Mfr. Model# PPS3000-125FS
  • Catalog Page# N/A
  • UNSPSC# 24101606
Stacker, 3000 lb., Fork Width 4", Fork Length 42", Lifting Height Max. 125" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stacker
  • Load Capacity 3000 lb.
  • Lifting Height Max. 125"
  • Lifting Height Min. 3-3/8"
  • Fork Length 42"
  • Fork Width 4"
  • Base Legs Inside Dim. 50"
  • Base Legs Outside Dim. 58"
  • Overall Length 77"
  • Overall Width 58"
  • Overall Height 84"
  • Load Center 25"
  • Powered By Battery
  • Voltage 24
  • Caster Wheel Type (2) Rigid, (4) Swivel
  • Rear Caster Dia. 5"
  • Front Wheel Dia. 3"
  • Rear Wheel Dia. 10"
  • Includes Battery, Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.