TP
PRESTO LIFTS

Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 101"

  • Item # 2JFE6
  • My Part #
  • Mfr. Model # PPS2200-101AS
  • Catalog Page # 1190
  • UNSPSC # 24101606
Electric Lift, Electric Push Stacker, 2200 lb. Load Capacity, Lifting Height Max. 101" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,064.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1600.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-Powered Hydraulic Stackers
• Optional forks and platforms available on Grainger.com®
Electrically powered with speed forward, reverse, and lift. Ergonomic handle, with controls and switch. Include reversing belly bump, battery status indicator, battery charger, and 24V batteries.
Adjustable Straddle Base
Forks adjust from side to side to accommodate a wide range of skid widths.
Presto
Narrow mast for increased visibility.

View More

Technical Specs

  • Item Stacker
  • Load Capacity 2200 lb.
  • Lifting Height Max. 101"
  • Lifting Height Min. 2-3/4"
  • Fork Length 42"
  • Fork Width 6"
  • Base Legs Inside Dim. 40" to 50"
  • Base Legs Outside Dim. 48" to 58"
  • Overall Length 74"
  • Overall Width 48" to 58"
  • Overall Height 73" to 123"
  • Load Center 24"
  • Invertible Forks No
  • Lift Voltage 24VDC
  • Frame Material Steel
  • Caster Wheel Type Polyurethane
  • Front Caster Dia. 4"
  • Rear Caster Dia. 10"
  • Rear Wheel Dia. 10"
  • Includes Reversing Belly Bump, Battery Status Indicator, and Internal Battery Charger
  • Lift Base Style Adjustable Straddle
  • Lift Control Push Button
  • Lift Mechanism Hydraulic
  • Lift Mobility Electric Lift, Electric Push
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.