Navigation Menu New

Access My Account, Order History, Lists and more here.

33NW83 PVCL001 UNSPSC # 46171502

Tap image to zoom.

Roll over image to zoom.

Cord Security Clip, Side Entry, Mounting Method Screw, Material Vinyl Coated Stainless Steel

  • Item # 33NW83
  • Mfr. Model # PVCL001
  • UNSPSC # 46171502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tamper-proof cable clips mount on light switches or power outlet covers with a tamperproof screw that restricts access to cords. Cords can only be removed with the included wrench. These clips keep cords organized.

Technical Specs

  • Item Cord Security Clip
  • Clip Type Side Entry
  • Mounting Method Screw
  • Material Vinyl Coated Stainless Steel
  • Color Black
  • Length 1 in
  • Width 0.25 in
  • Height 0.03 in
  • Flame Retardant No
  • Metal Detectable No
  • Outdoor Use No

Tamper-proof cable clips mount on light switches or power outlet covers with a tamperproof screw that restricts access to cords. Cords can only be removed with the included wrench. These clips keep cords organized.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top