Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRESCOLITE

Square Recessed Downlight, 3500K, 6In, 120V

  • Item # 21RV32
  • Mfr. Model # 6SQLED835KWT
  • Catalog Page # N/A
  • UNSPSC # 39111515
Square Recessed Downlight,3500K,6In,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Can Lights

Technical Specs

  • Item Square Recessed Downlight
  • Housing Material Steel
  • Housing Color Gray
  • Color Temp. 3500K
  • CRI 80
  • Length 7-1/4"
  • Width 7-1/4"
  • Height 9-1/8"
  • Lumens 2154
  • Voltage 120
  • Watts 48.6
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range 0 to 33 Degrees C
  • Rated Life 50,000 hrs.
  • Standards CSA
  • Replaces 26W CFL
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.