Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRESCOLITE

Recessed Downlight, 3500K, 8 In, 120/277V

  • Item# 21RV20
  • Mfr. Model# 8LFLED735KWT
  • Catalog Page# N/A
  • UNSPSC# 39111515
Recessed Downlight,3500K,8 In,120/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Recessed Downlight, 3500K, 1175 lm, 14.4W
HUBBELL LIGHTING - PRESCOLITE
Recessed Downlight, 3500K, 1175 lm, 14.4W
Item# 32LC08
View Product
Recessed Downlight, 3500K, 1895 lm, 26.6W
HUBBELL LIGHTING - PRESCOLITE
Recessed Downlight, 3500K, 1895 lm, 26.6W
Item# 32LC01
View Product
Recessed Downlight, 3500K, 1978 lm, 26.5W
HUBBELL LIGHTING - PRESCOLITE
Recessed Downlight, 3500K, 1978 lm, 26.5W
Item# 32LC09
View Product

Technical Specs

  • Item Recessed Downlight
  • Housing Material Steel
  • Housing Color Gray
  • Color Temp. 3500K
  • CRI 80
  • Length 9"
  • Width 9"
  • Height 11-7/8"
  • Lumens 1650
  • Voltage 120-277
  • Watts 32.9
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range 0 to 40 Degrees C
  • Rated Life 50,000 hrs.
  • Standards CSA
  • Replaces 32/42W CFL
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.