Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRESCOLITE

Recessed Downlight, 3500K, 6 In, 120V

  • Item# 21RV17
  • Mfr. Model# 6LFLED835KWT
  • Catalog Page# N/A
  • UNSPSC# 39111515
Recessed Downlight,3500K,6 In,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Recessed Downlight
  • Housing Material Steel
  • Housing Color Gray
  • Color Temp. 3500K
  • CRI 80
  • Length 7"
  • Width 7"
  • Height 8-3/4"
  • Lumens 2314
  • Voltage 120
  • Watts 48.5
  • Dimmable / Non-Dimmable Dimmable
  • Temp. Range 0 to 33 Degrees C
  • Rated Life 50,000 hrs.
  • Standards CSA
  • Replaces 50W MH OR 70W CFL
  • Warranty 5 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.