Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRESCOLITE

LED Downlight Housing, 8 In, LED, 120V

  • Item# 21RV21
  • Mfr. Model# LF8LED8 120V
  • Catalog Page# N/A
  • UNSPSC# 39111515
LED Downlight Housing,8 In,LED,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Downlight Housing
  • Voltage 120
  • Housing Material Steel
  • Length 14"
  • Height 11-7/8"
  • Width 12-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms