Skip Content

 
PRESCO PRODUCTS CO

Marking Flag, Legend: Cable TV

Marking Flag, Legend: Cable TV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pattern Solid 
  • Legend Cable TV 
  • Flag Height 4" 
  • Flag Width 5" 
  • Overall Height 21" 
Color
Please Select

Your Filters:

Clear All
SG_Brand
  • PRESCO PRODUCTS CO 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
4521OBK3572-188
Orange

$12.84 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $12.84 / pkg. of 100

Technical Specs

  • Pattern Solid
  • Color Orange
  • Legend Cable TV
  • Flag Height 4"
  • Flag Width 5"
  • Overall Height 21"
4521SVBK3572-188
Silver

$7.63 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $7.63 / pkg. of 100

Technical Specs

  • Pattern Solid
  • Color Silver
  • Legend Cable TV
  • Flag Height 4"
  • Flag Width 5"
  • Overall Height 21"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More