Skip Content

 
PRESCO PRODUCTS CO

Biodegradable Flagging Tape

Biodegradable Flagging Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Flagging Tape 
  • Item Biodegradable Flagging Tape 
  • Roll Width 1" 
  • Roll Length 100 ft. 
  • Thickness 3 mil 
  • Material Non-Woven Cellulosic 
Color
Please Select

Your Filters:

Clear All
Price
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
BDB-188
Blue

$2.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Biodegradable Flagging Tape
  • Color Blue
  • Roll Width 1"
  • Roll Length 100 ft.
  • Thickness 3 mil
  • Material Non-Woven Cellulosic
BDOG-188
Orange Glo

$2.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Biodegradable Flagging Tape
  • Color Orange Glo
  • Roll Width 1"
  • Roll Length 100 ft.
  • Thickness 3 mil
  • Material Non-Woven Cellulosic
BDR-188
Red

$2.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Biodegradable Flagging Tape
  • Color Red
  • Roll Width 1"
  • Roll Length 100 ft.
  • Thickness 3 mil
  • Material Non-Woven Cellulosic
BDW-188
White

$2.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Biodegradable Flagging Tape
  • Color White
  • Roll Width 1"
  • Roll Length 100 ft.
  • Thickness 3 mil
  • Material Non-Woven Cellulosic
BDY-188
Yellow

$2.70 / each

Enter location to check availability
Catalog Page #  NA

List Price $3.38 / each

Technical Specs

  • Sub-Category Flagging Tape
  • Item Biodegradable Flagging Tape
  • Color Yellow
  • Roll Width 1"
  • Roll Length 100 ft.
  • Thickness 3 mil
  • Material Non-Woven Cellulosic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More