Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRESCO PRODUCTS CO

Barricade Tape w/Reel, Yellow/Blk, 1000 ft

  • Item# 9FA56
  • Mfr. Model# B3104Y340-188
  • Catalog Page# N/A
  • UNSPSC# 46161507
Barricade Tape w/Reel,Yellow/Blk,1000 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Barricade Tape w/Reel
  • Legend Caution Chemical Spill
  • Color Yellow/Black
  • Material Polyethylene
  • Roll Length 1000 ft.
  • Roll Width 3"
  • Thickness 4 mil
  • Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms