Skip Content

 
PRESCO PRODUCTS CO

Barricade Tape, Danger

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Danger 
  • Roll Width 3" 
  • Roll Length 1000 ft. 
  • Material Polyethylene 
Color
Please Select
Thickness
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
B3103R21-373
Red/Black
3 mil

$23.15 / each

Enter location to check availability
Catalog Page #  NA

Price $23.15 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Danger
  • Color Red/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
B3104R21-188
Red/Black
4 mil

$43.80 / each

Enter location to check availability
Catalog Page #  NA

Price $43.80 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Danger
  • Color Red/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 4 mil
  • Material Polyethylene
RB3103R21-188
Red/Silver/Black, Day/Night Visibility
3 mil

$30.75 / each

Enter location to check availability
Catalog Page #  NA

Price $30.75 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Danger
  • Color Red/Silver/Black, Day/Night Visibility
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms