Skip Content

 
PRESCO PRODUCTS CO

Barricade Tape, Caution

Barricade Tape, Caution close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Barricade Tape 
  • Item Barricade Tape 
  • Legend Caution 
  • Roll Width 3" 
Color
Please Select
Roll Length
Please Select
Thickness
Please Select
Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Roll Length
Thickness
Material
Price
Qty
Please use Qty box to add item(s) to cart.
B3530LG16-188
Lime Glo/Black
500 ft.
3 mil
PVC

$19.51 / each

Enter location to check availability
Catalog Page #  NA

Price $19.51 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution
  • Color Lime Glo/Black
  • Roll Width 3"
  • Roll Length 500 ft.
  • Thickness 3 mil
  • Material PVC
B3530OG16-188
Orange Glo/Black
500 ft.
3 mil
PVC

$21.30 / each

Enter location to check availability
Catalog Page #  NA

Price $21.30 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution
  • Color Orange Glo/Black
  • Roll Width 3"
  • Roll Length 500 ft.
  • Thickness 3 mil
  • Material PVC
B3104Y16-188
Yellow/Black
1000 ft.
4 mil
Polyethylene

$37.80 / each

Enter location to check availability
Catalog Page #  NA

Price $37.80 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution
  • Color Yellow/Black
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 4 mil
  • Material Polyethylene
RB3103Y16-188
Yellow/Silver/Black, Day/Night Visibility
1000 ft.
3 mil
Polyethylene

$30.75 / each

Enter location to check availability
Catalog Page #  NA

Price $30.75 / each

Technical Specs

  • Sub-Category Barricade Tape
  • Item Barricade Tape
  • Legend Caution
  • Color Yellow/Silver/Black, Day/Night Visibility
  • Roll Width 3"
  • Roll Length 1000 ft.
  • Thickness 3 mil
  • Material Polyethylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More