Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PREMIERE Premiere Ice Melt: 2,000 lb Tote (Pallet 1 Tote), -8°F, Tote, Blue

Item 
38G806
Mfr. Model 
PM2000P-PAL

Product Details

Catalog Page
N/A
Brand
PREMIERE
Size
2,000 lb Tote (Pallet 1 Tote)
Effective Temp.
-8°F
Net Weight
2,000 lb
Package Type
Tote
Ice Melt Color
Blue
Contains
Anti-Caking Agents; Calcium Magnesium Acetate; Corrosion Inhibitors; No Hazardous Ingredients; Vegetation Enhancers
Product Type
Premiere Ice Melt
UNSPSC
47131823
Country of Origin
USA (subject to change)
Product Description

Granular ice melt compounds melt ice and packed snow at temperatures as low as -20° F, depending on their chemical composition. They use a chemical reaction to melt the snow or ice, which is effective against harder snow and ice but can take longer than liquid compounds in extremely cold conditions. They are applied by hand or using a spreader but are prone to being scattered or thrown from surfaces by vehicle and foot traffic.