Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
PREMIER

Paint Roller Cover,7 in.,Foam

  • Item # 29UT68
  • My Part #
  • Mfr. Model # 7FM
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,7 in.,Foam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Covers

Technical Specs

  • Item Paint Roller Cover
  • Length 7"
  • Cover Material Foam
  • Core Material Paper
  • Paint Type Oil Based
  • Surfaces Smooth
  • For Use With Oil Based
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.