Skip Content

DG
PREMIER

Paint Roller Cover,9 in.,Lambswool

  • Item # 29UT34
  • My Part #
  • Mfr. Model # 9LSP-4
  • Catalog Page # N/A
  • UNSPSC # 31211917
Paint Roller Cover,9 in.,Lambswool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 1-1/4"
  • Cover Material Knit Lambswool
  • Core Material Polypropylene
  • Paint Type Oil Based
  • Surfaces Rough
  • For Use With Oil Based
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.