DV
PREMIER MOUNTS

Adjustable Swing Arm Mount For Use With 37" to 65" Screens

  • Item # 411D90
  • My Part #
  • Mfr. Model # AM95
  • Catalog Page # N/A
  • UNSPSC # 45111802
Adjustable Swing Arm Mount For Use With 37" to 65" Screens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Swing Arm Mount
  • Type Adjustable
  • For Use With 37" to 65" Screens
  • Load Capacity (Lb.) 95
  • VESA Pattern 100x100 to 650x400
  • Tilting Angle (Deg.) 12
  • Pitch (Deg.) 0
  • Swivel Angle (Deg.) 45
  • Max. Extension 18"
  • Overall Height (In.) 17-1/2
  • Overall Width (In.) 26
  • Overall Depth (In.) 1-31/32
  • Mounting Wall
  • Color Black
  • Finish Powder Coated
  • Mounting Dia. (In.) 37 to 65
  • Features Low-Profile Design, Single Piece Construction, Scissor Style Arms Extends Up to 18" from the wall, Adjustable Tilt, Universal Mounting
  • Construction Steel
  • Standards UL Listed, ADA Compliant
  • Includes Universal Hardware Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.