Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PREGIS - QUANTUM Paper Crumpling Machine: 15 in Wd, 48 in Min. Ht, 72 in Max. Ht, 110V

Item 
56LA41
Mfr. Model 
9090751

Product Details

Catalog Page
1363
Brand
PREGIS - QUANTUM
Mount Type
Floor Stand; Table Mount
Width
15 in
Min. Height
48 in
Max. Height
72 in
For Minimum Roll Width
10 in
For Maximum Roll Width
15 in
For Paper Basis Weight
30 lb; 45 lb
Cutter Included
No
Machine Speed
175 fpm
Basic Power Source
Electric
Voltage
110V
Current
3 A
Phase
1
Includes
Tear Assist
Standards
CE
UNSPSC
0
Country of Origin
USA (subject to change)
Product Description

Quantum kraft paper void-fill systems crumple paper for high-volume packaging operations, yet are compact enough to support decentralized pack stations. Each magazine holds up to 6 bundles of fanfold paper, creating over 14 cubic meters of consistent void-fill packaging.

Compatible Products