Navigation Menu New

Access My Account, Order History, Lists and more here.

56LA39 9090753 UNSPSC # 24141605

Air Pillow Inflator: Air Speed, 18 in Lg, 12 in Wd, 12 in Ht, 110V

  • Item # 56LA39
  • Mfr. Model # 9090753
  • UNSPSC # 24141605
  • Catalog Page # 1416 1416
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Pillow Inflator: Air Speed, 18 in Lg, 12 in Wd, 12 in Ht, 110V

  • Item # 56LA39
  • Mfr. Model # 9090753
  • UNSPSC # 24141605
  • Catalog Page # 1416 1416
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Air Pillow Inflator
  • Manufacturer Model Name Air Speed
  • Length 18 in
  • Width 12 in
  • Height 12 in
  • Voltage 110V
  • Machine Speed 30 fpm
  • Weight 26 lb
  • Material Aluminum, Plastic, Steel
  • Color Black, Blue, Grey
  • For Use With Grainger Item Number 56LA40
Back to Top