Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRECO

Back Up Alarm, 97dB, 4-1/2 In. H

  • Item# 5ZVU7
  • Mfr. Model# LDA50
  • Catalog Page# N/A
  • UNSPSC# 25172105
Back Up Alarm,97dB,4-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Back Up Alarms

Technical Specs

  • Item Back Up Alarm
  • Sound Level 97dB
  • Color Black
  • Height 4-1/2"
  • Length 4-1/2"
  • Width 1-1/4"
  • Housing Material Plastic
  • Mounting Universal
  • Standards SAE J994 Type C
  • Voltage 12VDC
  • Current Drawn 0.2A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms