Skip Content

 
PRECISION COILS

Heating Coil, Slip and Drive

Heating Coil, Slip and Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Heating Coil 
  • Fluid Type Hot Water 
  • Casing Type Slip and Drive 
  • Casing Depth 6" 
Air Flow
Please Select
Flow Capacity
Please Select
Casing Length
Please Select
Casing Height
Please Select
Face Area
Please Select

Your Filters:

Clear All
SG_Brand
  • PRECISION COILS 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Air Flow
Flow Capacity
Casing Length
Casing Height
Face Area
Price
Qty
Please use Qty box to add item(s) to cart.
SP1011224N
1200 cfm
3.9 gpm
24-3/8"
12-1/8"
2.00 sq. ft.

$433.00 / each

Enter location to check availability
Catalog Page #  NA

Price $433.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1200 cfm
  • Flow Capacity 3.9 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 12-1/8"
  • Face Area 2.00 sq. ft.
SP1021224N
1200 cfm
7.6 gpm
24-3/8"
12-1/8"
2.00 sq. ft.

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1200 cfm
  • Flow Capacity 7.6 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 12-1/8"
  • Face Area 2.00 sq. ft.
SP1011524N
1500 cfm
5.0 gpm
24-3/8"
15-1/8"
2.50 sq. ft.

$464.00 / each

Enter location to check availability
Catalog Page #  NA

Price $464.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1500 cfm
  • Flow Capacity 5.0 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 15-1/8"
  • Face Area 2.50 sq. ft.
SP1021524N
1500 cfm
9.7 gpm
24-3/8"
15-1/8"
2.50 sq. ft.

$682.00 / each

Enter location to check availability
Catalog Page #  NA

Price $682.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1500 cfm
  • Flow Capacity 9.7 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 15-1/8"
  • Face Area 2.50 sq. ft.
SP1021824N
1800 cfm
11.7 gpm
24-3/8"
18-1/8"
3.00 sq. ft.

$767.00 / each

Enter location to check availability
Catalog Page #  NA

Price $767.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1800 cfm
  • Flow Capacity 11.7 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 18-1/8"
  • Face Area 3.00 sq. ft.
SP1011824N
1800 cfm
5.7 gpm
24-3/8"
18-1/8"
3.00 sq. ft.

$496.75 / each

Enter location to check availability
Catalog Page #  NA

Price $496.75 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 1800 cfm
  • Flow Capacity 5.7 gpm
  • Casing Type Slip and Drive
  • Casing Length 24-3/8"
  • Casing Depth 6"
  • Casing Height 18-1/8"
  • Face Area 3.00 sq. ft.
SP101612N
375 cfm
0.9 gpm
12-3/8"
6-1/8"
0.50 sq. ft.

$324.00 / each

Enter location to check availability
Catalog Page #  NA

Price $324.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 375 cfm
  • Flow Capacity 0.9 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 6-1/8"
  • Face Area 0.50 sq. ft.
SP102612N
375 cfm
2.0 gpm
12-3/8"
6-1/8"
0.50 sq. ft.

$441.50 / each

Enter location to check availability
Catalog Page #  NA

Price $441.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 375 cfm
  • Flow Capacity 2.0 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 6-1/8"
  • Face Area 0.50 sq. ft.
SP101912N
450 cfm
1.3 gpm
12-3/8"
9-1/8"
0.75 sq. ft.

$337.25 / each

Enter location to check availability
Catalog Page #  NA

Price $337.25 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 450 cfm
  • Flow Capacity 1.3 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 9-1/8"
  • Face Area 0.75 sq. ft.
SP102912N
450 cfm
2.8 gpm
12-3/8"
9-1/8"
0.75 sq. ft.

$480.00 / each

Enter location to check availability
Catalog Page #  NA

Price $480.00 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 450 cfm
  • Flow Capacity 2.8 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 9-1/8"
  • Face Area 0.75 sq. ft.
SP1011212N
600 cfm
1.8 gpm
12-3/8"
12-1/8"
1.00 sq. ft.

$358.25 / each

Enter location to check availability
Catalog Page #  NA

Price $358.25 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 600 cfm
  • Flow Capacity 1.8 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 12-1/8"
  • Face Area 1.00 sq. ft.
SP1021212N
600 cfm
3.8 gpm
12-3/8"
12-1/8"
1.00 sq. ft.

$538.50 / each

Enter location to check availability
Catalog Page #  NA

Price $538.50 / each

Technical Specs

  • Item Heating Coil
  • Fluid Type Hot Water
  • Air Flow 600 cfm
  • Flow Capacity 3.8 gpm
  • Casing Type Slip and Drive
  • Casing Length 12-3/8"
  • Casing Depth 6"
  • Casing Height 12-1/8"
  • Face Area 1.00 sq. ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More