Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRECISION BRAND

Shim, Slotted, Pk20

  • Item# 3L769
  • Mfr. Model# 42215
  • Catalog Page# N/A
  • UNSPSC# 31231403
Shim,Slotted,Pk20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Slotted Shim
  • Type With Tab
  • Material 300 Series Stainless Steel
  • Size A
  • Temper Full Hard
  • Thickness (In.) 0.003"
  • Thickness (mm) 0.076mm
  • Thickness Tolerance +/-0.00015"
  • Width 2"
  • Length 2"
  • Slot Width 5/8"
  • Slot Depth 1-5/16"
  • Tab Height 9/16"
  • Tab Width 9/16"
  • Bolt Size 1/2"
  • Rockwell Hardness C40-45
  • Resists Rust and Corrosion
  • Application Work on Motor, Pumps, Generators and other Plant Machinery
  • Package Quantity 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms