Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PRECISION BRAND

Shim Stock, Sheet, PVC, 0.0300 In, 10 In

  • Item # 5GE76
  • Mfr. Model # 44270
  • Catalog Page # 2257
  • UNSPSC # 31163301
Shim Stock,Sheet,PVC,0.0300 In,10 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For light-duty alignments, this shim stock sheet is easy to cut, oil-resistant, and nonconductive to electricity. Minimal compression during use.

View More

Technical Specs

  • Shim Stock Type Shim Stock Sheet
  • Shim Material PVC
  • Shim Thickness 0.0300"
  • Thickness Tolerance +/-0.0015"
  • Shim Width 10"
  • Width Tolerance +/-0.0625"
  • Shim Length 20"
  • Length Tolerance +/-0.0625"
  • Shim Temper Not Rated
  • Tensile Strength (PSI) 6600
  • Temp. Range (F) -10 to 155 Degrees
  • Color Coral
  • Compress To 0.70%
  • Moisture Absorption 0.15%
  • Application Conventional Power Plant, Nuclear Plant, Oil and Gas Refineries and Desalinization Projects where Corrosion Resistance and Hardness are Required
  • Meets/Exceeds LP-535
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.