Navigation Menu New

Access My Account, Order History, Lists and more here.

56MC29 MP114-BSD1 UNSPSC # 46182206

Mouse Pad: Std, Gray

  • Item # 56MC29
  • Mfr. Model # MP114-BSD1
  • UNSPSC # 46182206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mouse Pad: Std, Gray

  • Item # 56MC29
  • Mfr. Model # MP114-BSD1
  • UNSPSC # 46182206
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Mouse Pad
  • Pad Type Standard
  • Color Gray
  • Material Foam
  • Length 8 in
  • Width 9 in
  • Features Non-Skid

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top