Navigation Menu New

Access My Account, Order History, Lists and more here.

40GE15 0000Z2591-20 UNSPSC # 31211506

PRATT & LAMBERT

Semi-Gloss Interior Paint, Latex, Petal Bloom, 5 gal

  • Item # 40GE15
  • Mfr. Model # 0000Z2591-20
  • UNSPSC # 31211506
  • Catalog Group # J1989
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

RedSeal® Supreme Interior Waterborne self-priming paint delivers a smooth, uniform finish with excellent hiding and durability. Washable and scrubbable, it provides a mildew-resistant coating. Apply it by brushing, rolling, or spraying onto drywall, ceilings, plaster, masonry, wood, metal, and previously painted surfaces.
All paints are nonreturnable.

Tap image to zoom.

Roll over image to zoom.

PRATT & LAMBERT

Semi-Gloss Interior Paint, Latex, Petal Bloom, 5 gal

  • Item # 40GE15
  • Mfr. Model # 0000Z2591-20
  • UNSPSC # 31211506
  • Catalog Group # J1989
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

RedSeal® Supreme Interior Waterborne self-priming paint delivers a smooth, uniform finish with excellent hiding and durability. Washable and scrubbable, it provides a mildew-resistant coating. Apply it by brushing, rolling, or spraying onto drywall, ceilings, plaster, masonry, wood, metal, and previously painted surfaces.
All paints are nonreturnable.

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type Latex
  • Paint Color Family Oranges
  • Color Petal Bloom
  • Finish Semi-Gloss
  • Size 5 gal
  • Coverage 400 sq ft/gal
  • VOC Content 0g/L
  • Dry Time Recoat 4 hr
  • Paint Sub-Brand RedSeal(R) Supreme
  • Paint Cleanup Soap and Water
  • Dry Time 30 min
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Features Excellent Durability, High Hiding, Provides A Mildew-Resistant Coating, Self-Priming, Washable and Scrubbable, Zero VOC
  • Standards GREENGUARD Gold Certified
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified

RedSeal® Supreme Interior Waterborne self-priming paint delivers a smooth, uniform finish with excellent hiding and durability. Washable and scrubbable, it provides a mildew-resistant coating. Apply it by brushing, rolling, or spraying onto drywall, ceilings, plaster, masonry, wood, metal, and previously painted surfaces.
All paints are nonreturnable.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.
Back to Top