Skip Content

TP
PRATT & LAMBERT

Interior Primer with 400 sq. ft./gal. Coverage, Flat White, 1 gal.

  • Item # 41CP50
  • My Part #
  • Mfr. Model # 0000Z8190-16
  • Catalog Page # 1436
  • UNSPSC # 31211506
Int. Primer,White,Flat,1 gal.,62g/L1 hr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.903 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro-Hide® Silver Interior Latex Paint offers good hide and a smooth, uniform finish. Brush, roll, or spray onto drywall, masonry, plaster, wood, primed metal, and previously painted surfaces on residential and commercial applications. All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Primer
  • Color White
  • Size 1 gal.
  • Coverage 400 sq. ft./gal.
  • Base Type Latex
  • Paint Color Family Whites
  • Sealers & Rust Reformers Item Interior Primer
  • Paint,Primer Surface Material Wood
  • Paint,Primer Application Method Spray
  • Paint and Primer Finish Flat
  • Dry Time 1 hr.
  • Features Good Hide, Topcoat Adhesion and An Even Finish, Perfect for Areas That are Painted Frequently
  • Dry Time Recoat 4 hr.
  • VOC Content 62g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.