Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PRATT & LAMBERT

Interior Primer with 350 to 400 sq. ft./gal. Coverage, Flat White, 1 gal.

  • Item # 41CP44
  • My Part #
  • Mfr. Model # 0000P1000-16
  • Catalog Page # 1596
  • UNSPSC # 31211506
Interior Primer with 350 to 400 sq. ft./gal. Coverage, Flat White, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.903 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This multipurpose primer dries quickly and provides excellent hide. Brush, roll, or spray it onto drywall, masonry, plaster, wood, hardboard, paneling, and more. All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Primer
  • Color White
  • Size 1 gal.
  • Coverage 350 to 400 sq. ft./gal.
  • Base Type Latex
  • Paint Color Family Whites
  • Paint Primer, Sealers & Rust Reformers Item Interior Primer
  • Paint,Primer Surface Material Drywall,Masonry,Plaster
  • Paint,Primer Application Method Brush,Roller,Spray
  • Paint and Primer Finish Flat
  • Dry Time 30 min.
  • Features Use Under Flat or Enamel Wall Paints, Good Drywall Sealer, Can Use On New or Previously Painted Drywall, May Be Top Coated with Latex, Alkyd or Epoxy Paints
  • Dry Time Recoat 4 hr.
  • VOC Content 62g/L
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.