Skip Content

TP
PRATT & LAMBERT

Velvet Interior Paint, Latex, Shasta Sunset, 5 gal.

  • Item # 40ZH52
  • My Part #
  • Mfr. Model # 0000Z4081-20
  • Catalog Page # 1435
  • Catalog Group # J2200
  • UNSPSC # 31211506
Int. Paint,Shasta Sunset,Velvet,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $354.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 52.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Accolade® Interior Paint + Primer Acrylic Waterborne provides excellent coverage, hide, and durability. Washable and scrubbable, it is easy to maintain. Apply it by brushing, rolling, or spraying onto walls, ceilings, trim, drywall, plaster, wood, masonry, metal, and previously painted surfaces.
All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Wood
  • Paint Base Type Latex
  • Paint Color Family Oranges
  • Color Shasta Sunset
  • Finish Velvet
  • Size 5 gal.
  • Coverage 400 sq. ft./gal.
  • VOC Content Less Than 50g/L
  • Dry Time Recoat 4 hr.
  • Paint Sub-Brand Accolade(R)
  • Paint Cleanup Soap and Water
  • Dry Time 30 min.
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Features 100% Acrylic Waterborne, Antimicrobial Coating, Paint Plus Primer, Smooth Application, Washable and Scrubbable, Outstanding Hide
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.