Skip Content
TP
PRATT & LAMBERT

Eggshell Interior Paint, Latex, Degas Blue, 5 gal.

  • Item # 40RL60
  • Mfr. Model # Z47W00801-20
  • Catalog Page # 1437
  • Catalog Group # J2082
  • UNSPSC # 31211506
Eggshell Interior Paint, Latex, Degas Blue, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $198.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 56.516 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Economy Line's interior latex paint is ideal for projects requiring an inexpensive paint to update rooms with lighter pastel colors. You can apply it by brushing, rolling, or spraying onto wallboard or drywall, primed plaster, masonry, brick, wood, primed metal, and wallpaper. Use it for painting or touch-up applications in homes, offices, apartments, and other residential and commercial properties.
All paints are nonreturnable.

View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Brick, Drywall, Masonry, Metal , Plaster, Wood
  • Paint Base Type Latex
  • Paint Color Family Blues
  • Color Degas Blue
  • Finish Eggshell
  • Size 5 gal.
  • Coverage 400 sq. ft./gal.
  • VOC Content Less Than 50g/L
  • Dry Time Recoat 4 hr.
  • Paint Sub-Brand Economy Line
  • Paint Cleanup Soap and Water
  • Dry Time 30 min.
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Features Easy Application, Economical Finish, Good Washability, Recommend for High Traffic Areas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.