Skip Content

TP
PRATT & LAMBERT

Eggshell Interior High Build Paint, Latex, Rose Mauve, 5 gal.

  • Item # 39XJ74
  • My Part #
  • Mfr. Model # 0000Z8910-20
  • Catalog Page # 1437
  • Catalog Group # J1870
  • UNSPSC # 31211506
Int. Hgh Build,Rose Mauve,Eggshll,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $146.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 53.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro-Hide® Silver interior latex high build topcoat delivers a smooth, uniform finish. This high build paint is the perfect solution for filling and surfacing imperfections. You can apply it by brushing, rolling, or spraying onto walls, ceiling, drywall, masonry, plaster, galvanized metal, and previously painted surfaces. When spray applied over drywall paper and joints, it minimizes imperfections including fuzz, sanding grooves, nicks, and pinholes. Use it for new or existing drywall construction.
All paints are nonreturnable.

View More

Technical Specs

  • Item Interior High Build Paint
  • For Use On Surface Material Wood
  • Paint Base Type Latex
  • Paint Color Family Purples
  • Color Rose Mauve
  • Finish Eggshell
  • Size 5 gal.
  • Coverage 400 sq. ft./gal.
  • VOC Content Less Than 93g/L
  • Dry Time Recoat 4 hr.
  • Paint Sub-Brand Pro-Hide(R) Silver
  • Paint Cleanup Soap and Water
  • Dry Time 30 min.
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roll, Spray
  • Features High Build Paint, Smooth Uniform Finish, Ideal for Filling and Surfacing Imperfections In New or Existing Drywall Construction
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: DE, and MD.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.