TP
PRATT & LAMBERT

Flat Interior Paint, Latex, Lovers Knot, 1 gal.

  • Item # 416U28
  • My Part #
  • Mfr. Model # 0000Z0280-16
  • Catalog Page # 1596
  • Catalog Group # J6667
  • UNSPSC # 31211506
Flat Interior Paint, Latex, Lovers Knot, 1 gal. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Paint, Equipment and Supplies~Interior Paints and Stains~Interior Paints


$43.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.027 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain states.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.

Product Details

This interior paint is suitable for use on drywall, masonry, metal, plaster, and wood. It features a latex base, and can be applied with a brush, roller, or sprayer.

Note: All paints are nonreturnable.
View More

Technical Specs

  • Item Interior Paint
  • For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type Latex
  • Paint Color Family Pinks
  • Color Lovers Knot
  • Finish Flat
  • Size 1 gal.
  • Coverage 400 sq. ft./gal.
  • VOC Content Less Than 50g/L
  • Dry Time Recoat 4 hr.
  • Paint Sub-Brand Fresh-Spec(TM)
  • Paint Cleanup Soap and Water
  • Dry Time 1 hr.
  • Min. Application Temp. 50 Degrees F
  • Application Method Brush, Roller, Sprayer
  • Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Standards GREENGUARD Gold Certified
  • Green Environmental Attribute Meets SCAQMD Requirements
  • Green Certification or Other Recognition GREENGUARD(R) GOLD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD(R) GOLD Certified.

Alternate Search Terms