Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRAMAC

Towable Stndby Generator, 66.6kW, 128 gal.

  • Item# 29FD10
  • Mfr. Model# SE730XPAY00
  • Catalog Page# N/A
  • UNSPSC# 26111601
Towable Stndby Generator,66.6kW,128 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Towable Standby Generator
  • kW 66.6
  • Voltage Switchable 240V (1-Phase), 208V (3-Phase), 480V (3-Phase)
  • Phase 1 and 3
  • Fuel Tank Capacity 128 gal.
  • Outlets (1) 50A 3ph TL, (1) 50A 1ph TL, (1) 30A NEMA L14-30R, (1) 20A NEMA L5-20R, (2) 20A GFCI, Main Lugs
  • Height 70-7/16"
  • Width 48-1/8"
  • Length 110-1/4"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Perkins
  • Engine Size 4.4L
  • Engine RPM 1800
  • Run Time @ 1/2 Load 44 hr.
  • Run Time @ Full Load 26.4 hr.
  • Sound Level dBA 70
  • Starter Type Electric, 12V DC
  • Enclosure Material Galvanized Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 245.8
  • kVA Rating 83.2
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 13-1/2"L x 6-3/4"W x 7-1/2"H
  • Battery Requirements 770 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Battery, Battery Charger, Engine Fluids, Manual, Oil Drain Pump
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed Yes
  • Fault Indicator Lights Yes
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-98
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.