Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PRAMAC

Towable Standby Generator, 140 kW

  • Item # 6FTC4
  • Mfr. Model # SE161XPAZ00-TR12
  • Catalog Page # N/A
  • UNSPSC # 26111601
Towable Standby Generator,140 kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Towable Standby Generator
  • kW 140
  • Voltage Switchable 240V (1-Phase), 208V (3-Phase), 480V (3-Phase)
  • Phase 1 and 3
  • Fuel Tank Capacity 260 gal.
  • Outlets (2) 120V GFCI, (1) 120V 30A, (1) 120/240V 30A, (1) 120/240V 50A, (1) 240V 3ph, Main Lugs
  • Height 103-3/16"
  • Width 84"
  • Length 210"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Perkins
  • Engine Size 6600 CC
  • Engine RPM 1800
  • Run Time @ 1/2 Load 49 hr.
  • Run Time @ Full Load 27 hr.
  • Sound Level dBA 94 Exercising at 7 Meters or 65 Normal Operation at 7 Meters
  • Starter Type Electric, 12V DC
  • Enclosure Material Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 441.7
  • kVA Rating 175
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 19x6.75x8.25"
  • Battery Requirements 900 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Trailer
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed Shutdown No
  • Fault Indicator Lights LCD Display
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-102
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OR, PA, SD, TX, UT, VA, VT, WA, WV and WY

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.