Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRAMAC

Towable Standby Generator, 14 kW

  • Item# 6FTA7
  • Mfr. Model# SE140MYAY00-TR5
  • Catalog Page# N/A
  • UNSPSC# 26111601
Towable Standby Generator,14 kW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Towable Standby Generator
  • kW 14
  • Voltage 120/240
  • Phase 1
  • Fuel Tank Capacity 53 gal.
  • Outlets (2) 120V GFCI, (1) 120/240V 30A, (1) 120/240V 50A, Main Lugs
  • Height 77-1/2"
  • Width 68"
  • Length 126"
  • Fuel Type Diesel
  • Engine Cooling Liquid
  • Engine Brand Yanmar
  • Engine Size 6600 CC
  • Engine RPM 1800
  • Run Time @ 1/2 Load 93 hr.
  • Run Time @ Full Load 46 hr.
  • Sound Level dBA 87 Exercising at 7 Meters or 65 Normal Operation at 7 Meters
  • Starter Type Electric, 12V DC
  • Enclosure Material Steel
  • 12VDC Battery Charger Yes
  • Amps @ 120/240V, 1 Phase 58.3
  • kVA Rating 14
  • Hz 60
  • Power Factor 0.8
  • Automatic Volts Regulation Yes
  • Battery Included Yes
  • Battery Group Size 11x6.75x7.5"
  • Battery Requirements 770 CCA
  • Circuit Breaker Yes
  • High Temp. Alarm Yes
  • Includes Trailer
  • Low Coolant Level Alarm No
  • Low Oil Pressure Alarm Yes
  • Main Circuit Breaker Yes
  • Run Time Hour Meter Yes
  • Over Speed No
  • Fault Indicator Lights LCD Display
  • Standards ISO-8528, ISO-3046, IEC 34-1, EN 60034-1, CAN/CSA-C22.2 No14-95-No100-95
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: AK, AR, AZ, CA, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, ND, NE, NH, NJ, NM, NV, NY, OH, OR, PA, SD, TX, UT, VA, VT, WA, WV and WY

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.